The Werner A100341 Twinleg Carabiner Adapter allows for quick connection of two self-retracting lifelines for 100% tie off applications. The adapter connects to the harness webbing just under the back d-ring for a low profile fit.
Werner® Twinleg Carabiner Adaptor
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 4-1/5 |
| Width | 2-3/10 in |
| Height | 2-3/8 in |
| Weight Capacity | 5,000 lbs |
| Weight | 0.5 lbs |
Product Details
| Style | D-Ring |
| Type | Carabiner Adaptor |
| Material | Steel |
| Color | Bronze |
| Attachment Type | D-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI Z359.12-2019, OSHA 1910 & 1926 |
Related Products
The Bantam R433006 TwinLeg compact self-retracting lifeline provides lightweight safety in the palm of your hand. At just below 5 lbs., the twinleg Bantam can be connected to the user's back without causing fatigue. As a Class 1 device that keeps the maximum arrest distance to 24 inches, Bantam is ideal for low clearance applications and accomplishes this while keeping the average arrest forces to 900 pounds. Available in a 6-foot length and constructed with tough UHMWPE webbing, Bantam offers a range of lifeline hook options and is combined with the TwinLeg Pin Adaptor into a twinleg ...
The Parapet Roofing Anchor provides a tie-off point for work on a lower-level surfaces and works with retractable lanyards, vertical lifelines, and shock absorbing lanyards. Features: Single point tie-off anchor for fall arrest Includes a safety pin for secure setup Rated for 5000 lbs. Incorporate a horizontal lifeline system up to 20' for increased mobility for one worker By using the adjustable screw, this Parapet Guardrail Clamp adjusts to wall widths between 4" to 16" Complies with OSHA 1926.502(d)(15)
The Bantam R433006TB twinleg Tie-Back compact self-retracting lifeline provides lightweight safety in the palm of your hand. At just over 5 lbs., the twinleg Bantam can be connected at the users back without causing fatigue. As a Class 1 device that keeps the maximum arrest distance to 24 inches, Bantam Tie-Back is ideal for low clearance applications and accomplishes this while keeping the average arrest forces to 900 pounds. Available in a 6-foot length and constructed with tough UHMWPE webbing, Bantam is combined with the Twinleg Pin Adaptor into a twinleg model for 100% tie-off ...
Applications - perfect for mountaineering, rock climbing, fire & rescue protection, construction, caving & many other industrial occupations; This 1" gold carabiner is lightweight, easy to use with a convenient double locking mechanism. Material - made with zinc plated steel, this high-strength carabiner resists rust, corrosion and weathering. Making it highly durable for a small package. Certified - with a gate strength requirement of 3,600 lb., this double locking carabiner meets ANSI Z359.12 standards.
Applications: perfect for mountaineering, rock climbing, fire & rescue protection, caving & many other industrial occupations. This 2" scaffolding gold carabiner includes a captive pin, making it easy to use with a convenient double locking mechanism. Material - made with zinc plated steel, this high-strength carabiner resists rust, corrosion and weathering; Making it highly durable for a small package. Certified - with a gate strength requirement of 3,600 lb., this double locking carabiner meets ANSI Z359.12 standards.