Vestil Tilt Master Foot Control Pallet & Container Tilter, 4000 lb. Cap., 41-1/16"W x 38-1/8"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Tilt Master 12V DC Pallet & Container Tilter TM-40-DC-FC will function as a transporter by moving completed products from work station to work station without waiting for a fork truck; Two rigid and two swivel casters provide smooth and efficient mobility; 90° tilt angle allows for better ergonomic access; Ergonomic push handle folds down when not needed for better access
PRICE
$5,775.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75-9/16 in |
| Width | 41-1/16 in |
| Height | 28-5/16 in |
| Lowered Height | 3-5/8 in |
| Raised Height | 33 in |
| Weight Capacity | 4000 lbs |
| Weight | 781 lbs |
| Fork Length | 38-1/8 in |
| Fork Width | 6 in |
| Distance Between Forks | 26 in |
| Distance Across Forks | 26 in |
| Wheel Diameter | 8 in |
| Operator Reach | 7-1/4 in |
| Fork Adjustment | 26 in |
Product Details
| Assembly Required | No |
| Min Tile Angle Degrees | 0 ° |
| Material | Steel |
| Lift Time | 15 Seconds |
| Operation | Electric |
| Manufacturers Part Number | TM-40-DC-FC |
| Max Tilt Angle Degrees | 90 ° |
| Brand | Vestil |
| Battery Type | Lithium Ion |
| Type | Electric Powered Pallet & Container Tilter |
| Color | Blue |
| Load Wheel Material | Phenolic |
| Voltage | 12 V |
Warranty
| Warranty | 1 Year |