Morcon Tissue Jumbo Bath Tissue, Septic Safe, 2-Ply, White, 1000 ft, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Our soft and durable jumbo bath tissue rolls last longer, leaving you with fewer run-outs. An economical and durable tissue for any high traffic restroom.
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000' |
| Width | 3-1/3 in |
| Roll Diameter | 9 in |
Product Details
| Style | 2 Ply |
| Type | Bathroom Tissues |
| Package Quantity | 12 |
| Description | Jumbo |
| Manufacturers Part Number | M99 |
| Brand | Morcon Tissue |