- Bends 1.5" pipe to a minimum radius of 20" and 2" round tube to a minimum radius of 60".
- Manual crank makes quick work of large radius bends*.
- Shafts turn on precision ball bearings for the smoothest possible operation.
- Many different tooling options, available from Baileigh, enable the machine to tackle a wide range of projects
- Takes up little space and will easily fit into even the smallest shops.
- Includes a set of 1-1/2" OD tube dies.
- Baileigh covers this tubing roller with a 1-year parts warranty and lifetime technical support by phone.
Baileigh Industrial Manual Powered Ring & Angle Roll Bend Machine, 1.5" Pipe to 20", 2" Tube to 60"
Write a Review
|
Questions & Answers (0)
Product Description
The portable radius bender R-M7 is built from quality steel (unlike most competing roll benders in this price range) and can bend tube and pipe to large radii.
PRICE
$1,079.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 4400 lbs |
| Pinch | Single in |
| Lower Roll Diameter | 3.5" |
| Max Lift of Beam | 2-1/2IN in |
Product Details
| Style | Manual |
| Type | Manual Top Roll |
| Country of Origin | Import |
| Description | Manual Ring/Angle Roll Bending Machine |
| Manufacturers Part Number | BA9-1006861 |
| No Load Speed | 3600 RPM |
| Operating Position | Vertical |
| Brand | Baileigh Industrial |