Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055779

MPN #: BA9-1008032

Baileigh Industrial Manually Operated Non-Mitering Pipe Notcher for 1-1/2" & 2" Schedule 40 Pipe

Product Description
The TN-200M manual pipe notcher has the largest capacity of our manual 90° pipe notcher line. Its long 3-piece handle, attached to a cam system, gives you leverage to notch big pipe without deformation.
  • Notches 1.5" and 2" schedule 40 pipe at 90°.
  • High-quality chromium blades make excellent notches.
  • Fully-machined steel housing ensures that the notcher delivers accurate notches for years and keeps the blades sharp.
  • Compact design, weighing 36 lbs., lets you use the notcher in the field or at the bench.
  • Backed by a 1-year parts warranty and lifetime technical support by phone from Baileigh's team of dedicated reps.


PRICE
$1,089.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Lift of Beam2.5 in
Max Wall ThicknessSchedule 40 in

Product Details

Notching Angle90°
Country of OriginImport
Manufacturers Part NumberBA9-1008032
No Load Speed3600 RPM
Notch Capacity1.5" and 2" Pipe
BrandBaileigh Industrial