Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lysol

Model # :WBB2686275

MPN #: 19200-98011

LYSOL® Toilet Bowl Cleaner with Oxi Action, Ocean Fresh Scent, 24oz Angle-Neck Bottle, 9/Carton

Product Description
Freshen and clean restrooms with Lysol® Brand Toilet Bowl Cleaner with Oxi Action. Formulated for commercial, industrial, educational, hospitality, and healthcare environments, this bleach-free, professional-grade formula uses the power of oxi action and thousands of micro-bubbles to cut through stains, soap scum, and limescale while killing 99.9% of bacteria. Designed for versatility and ease of use, it can be applied to toilets and other hard, non-porous restroom surfaces across offices, schools, hospitals, restaurants, factories, and other professional facilities. The angled-neck bottle helps staff reach spots under the rim and along vertical surfaces for a more thorough clean. Suitable for ongoing use in high-traffic environments-will not harm plumbing or septic systems when used as directed. The refreshing scent leaves restrooms smelling clean and well-maintained, supporting consistent sanitation standards across professional cleaning programs.

PRICE
$43.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size24 oz

Product Details

ScentCool Spring Breeze
Applicable MaterialsToilets, Urinals
Size Type24 oz. Bottle
Package Quantity9 Bottles
DescriptionToilet Bowl Cleaner with Hydrogen Peroxide
Manufacturers Part Number19200-98011
For Use WithToilet Bowls & Urinals
BrandLysol