Boardwalk® Toilet Plunger is a sturdy, industrial strength toilet plunger that provides better bang for your buck. The reliable plunger offers more performance and sanitation for the toughest clogged toilets. Constructed with a large extended cup to ensure excellent pressure application on a variety of toilet sizes. The plastic handle is easier to clean and sanitize than a wood handle.
Boardwalk® Toilet Plunger, 18" Plastic , 5.63", Red/Black
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 18 in |
| Width | 5-5/8 in |
| Weight | 1 lbs |
| Handle Height | 18 in |
| Diameter | 5-5/8 in |
Product Details
| Type | Toilet Bowl Plunger |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | BWK09201EA |
| Brand | Boardwalk |
Related Products
The simplehuman plunger has a unique magnetic collar secures the cover to the plunger so you can carry them together - without a single drip hitting the floor. The dome-shaped cover discreetly hides it, while the large opening at the back makes it easy to detach. The plunger's flange is specially designed with a narrow profile to work more efficiently with modern toilets.
Attaches quickly to handle included in the Ergo Toilet bowl brush (sold separately). Unique brush head shape for easier access to hard-to-reach areas, cleans more effectively in less time. Reusable and replaceable nylon heads will not harbor harmful bacteria. Color-coded red for restrooms. Attaches quickly to handle included in the Ergo Toilet bowl brush (sold separately). Unique brush head shape for easier access to hard-to-reach areas, cleans more effectively in less time. Reusable and replaceable nylon heads will not harbor harmful bacteria. Color-coded red for restrooms. Handle ...
The simplehuman toilet brush has a specially designed crescent shape to reach hard-to-clean areas around the rim. A unique magnetic collar secures the cover to the toilet brush so you can carry them together without any drips. The slim, dome-shaped cover conveniently stores the toilet brush when not in use, keeping it hygienic and discreetly hidden.
Clorox ToiletWand Disposable Toilet Cleaning System is a convenient way to a quick clean toilet. The starter kit contains one wand, six refills and one storage caddy to get you started on a deeper clean. Each disposable head is preloaded with Clorox Cleaner with 4x the powerful scrubbing action to clean tough stains, kill germs, remove rust, calcium and limescale while it disinfects and deodorizes with ease. Based on comparative lab tests, the toilet wand cleans better than a brush. The sponge like cleaning head is shaped so that you can get into every nook and cranny needing cleaning and ...
Traditional plungers that use a hard rubber cup or more modern plungers that use bellows all have the same problem. The rubber cone at the end is round. But the opening in the toilet bowl is usually not round. Toilet openings are a variety of shapes that make it hard to seal off with the traditional plunger. As a result, you get splash back – the bathroom becomes a mess, and worst of all, you get wet. The key feature of General's VersaPlunge™ is the patented VersaFlange™ at the end of it. The material is extremely pliable. The cone easily forms to nearly any shaped toilet opening, ...