Features:
- Anodized aluminum is sturdy and lightweight
- Arms are height and width adjustable
- Powder coated aluminum bracket easily attaches frame to toilet
- Waterfall armrests provide additional comfort and support
Weights & Dimensions
| Width | 28 - 32 in |
| Weight Capacity | 300 lbs |
| Size | Standard |
| Width Between Arms | 19" - 23-1/2" |
Product Details
| Assembly Required | Yes |
| Type | Toilet Safety Rail |
| Color | White |
| Allergy | Latex Free |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Toilet Safety Frame |
| Manufacturers Part Number | RTL12000 |
| Brand | Drive Medical |