Triton Products Tool Cart, Louvered Panel/Pegboard, 48"L x 51-1/2"H x 29-3/4"W
Write a Review
|
Questions & Answers (0)
Product Description
Louvered panel mobile tool cart provides more options to organize fasteners, tool accessories and small parts. The louvered panel cart provides the most secure method to transport fasteners, supplies and parts anywhere within a service facility or across the factory floor. Ideal for MRO and factory OEM production to support Lean Manufacturing and 5S initiatives. Lightweight aluminum frame and aluminum bottom shelf combined with commercial grade steel epoxy coated louvered panels keeps fasteners, small parts and supplies in their place and at your fingertips. Dual sided louvered panel system provides Storability to improve fastener and parts management to take the correct product to the job-site saving time, footsteps and reducing cost. The cart will never tip over for maximum safety. The LPC-1 is the most effective and heavy duty mobile louvered panel system providing more flexibility and features than bin racks. Use with LocBin Plastic Hanging Bins or any standard plastic hanging bin.
PRICE
$1,525.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Depth | 29-3/4 in |
| Height | 51-1/2 in |
| Weight Capacity | 650 lbs |
Product Details
| Assembly Required | Yes |
| Type | Mobile Tool Cart |
| Color | Blue |
| Finish | Epoxy Coated |
| Material | Steel/Aluminum |
| Description | Tool Cart |
| Package Quantity | 1 |
| Manufacturers Part Number | LPC-1 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime yr |