Teknika Tool Set for Steel Strapping w/ Tensioner Sealer & Cutter, 3/4" Strap Width
Write a Review
|
Questions & Answers (0)
Product Description
This tool set includes a steel feedwheel tensioner, steel sealer and steel cutter. The heavy duty MUL-420 steel feedwheel tensioner for 3/4" has a long handle and ergonomic frame allowing for effortless operation at even the highest tension. The C-3126 steel sealer for 3/4" strapping products a solid seal joint. The H-230 steel cutter is used for up to 3/4"L x 7/20" strap. This product has a limited warranty of 3 months.
PRICE
$709.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.044 |
| Strap Width | 3/4 in |
Product Details
| Assembly Required | No |
| Color | Black |
| For Use With | Steel |
| Sealer | Yes |
| Style | Tensioner, Sealer & Cutter |
| Tensioner | Yes |
| Applicable Materials | Steel |
| Includes | Tensioner, Sealer, Cutter |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MUL-420, C-3126, H-230 |
| Cutter | Yes |
| Brand | Teknika |
Warranty
| Warranty | 3 mo |