Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic Rebar Tools ATL-66 Rebar Tier, 14.4V, Up to #3 x #3 Rebar

Atlantic Rebar Tools ATL-66 Rebar Tier, 14.4V, Up to #3 x #3 Rebar

Item #: WB534311

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,848.00
Product Information
Customer Review
Product Q&A
Atlantic Rebar Tools ATL-66 Rebar Tier, 14.4V, Up to #3 x #3

  • Turns Per Tie: 2 Turns / 3 Turns (with variable tension)
  • Ties Per Coil: Approx.160 ties (2 turns), Approx. 120 ties (3 turns)
  • Ties Per Charge: 2 Turns: Over 3000, 3 Turns: Over 2500
  • Length of Wire: 2 Turns: 23.6 Inches (600mm), 3 Turns: 30.7 Inches (780mm)

Includes:
  • (1) Carrying case including all of the following components
  • (1) ATL-33/ATL-66 Rebar Tying Gun
  • (4) Tie wire spools
  • (2) Lithium Ion Batteries
  • (1) Lithium Ion Battery Charger
  • (1) Tie wire nippers
  • (3) Allen wrenches (for maintenance/repair)
  • (2) C- Clips (replacements if lost)

Product Specifications

    • BRANDAtlantic Rebar Tools
    • VOLTAGE14.4
    • MANUFACTURERS PART NUMBERATL-66
    • WEIGHT LBS5-1/4
    • LENGTH INCHES11-1/4
    • WIDTH INCHES3-15/16
    • HEIGHT INCHES11-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!