Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT DWH052K Large Hammer Dust Extraction Demolition

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

DeWALT DWH052K Large Hammer Dust Extraction Demolition

Item #: WBB1106701

Sold By: globalindustrial.com

Available on or around 08/01/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.00
Product Information
Customer Review
Product Q&A
DeWalt Large Hammer Dust Extraction, DWH052K, Demolition

Features

  • Compatible with DEWALT Demo Hammers D25980 & D25960
  • Accepts DEWALT Pointed and Flat Chisels up to 1.25" wide
  • Fits DW Universal Hose Connector which allows for quick connection to hose & swivel capability

Product Specifications

    • BRANDDeWALT®
    • DESCRIPTIONLarge Hammer Dust Extraction - Demolition
    • MANUFACTURERS PART NUMBERDWH052K
    • HOSE PORT OD ID35mm ID/42mm OD
    • TOOL WEIGHT LBS2
    • FOR USE WITHD25980 & D25960
    • TYPEWBB248629

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!