Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Hammer Drills & Rotary Hammers

Hammer Drills and Rotary Hammers are potent power tools for construction and renovation projects. Hammer drills drill hard materials like concrete and masonry efficiently using a pulsating mechanism. Rotary hammers are power tools for heavy-duty tasks like breaking through rigid materials. Drills and hammers are crucial in construction and woodworking, providing professionals with the capability to achieve robust and precise drilling across various materials, including concrete, masonry, and wood.
46 Results

Availability

Free Shipping

Special Price

Voltage

View All Voltage
View All Brand
View All Type
View All Length
View All Price
46 Results
Compare
1
1
$1,275.00
Ships in 14 Business Days

Chuck Size

2 in

Rate Of Impact (BPM)

1350 - 2705

Speed

177 - 355 ft/min

Voltage

120 V

Compare
1
1
$319.95
Free Shipping
Ships Same Day

Chuck Size

1 1/8 in

Rate Of Impact (BPM)

0 - 5,500

Speed

0 - 1,500 rpm

Voltage

110 V

Compare
BESTSELLER
1
1
$369.95
Free Shipping
Ships Same Day

Chuck Size

1/2 in

Rate Of Impact (BPM)

32,000

Speed

0 - 2,000 rpm

Voltage

18 V

Compare
1
1
$485.95
Free Shipping
Ships Same Day

Chuck Size

1-9/16 in

Rate Of Impact (BPM)

3150

Speed

Variable ft/min

Voltage

120 V

Compare
1
1
$539.00
Ships in 3 Business Days

Chuck Size

1 in

Rate Of Impact (BPM)

4600

Speed

0-1100 ft/min

Voltage

20 V

Compare
BESTSELLER
1
1
$225.95
Free Shipping
Available on or around 05/29/2024

Chuck Size

1/2 in

Rate Of Impact (BPM)

0 - 8,500 / 0- 29,750

Speed

0-8500/ 0-29750 ft/min

Voltage

20 V