Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ITM 11 Step Drill 3/4" To 1-3/8"

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

ITM 11 Step Drill 3/4" To 1-3/8"

Item #: WBB655311

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 60.95
Product Information
Customer Review
Product Q&A
Accessories
ITM 11 Step Drill 3/4" To 1-3/8"

High Speed Steel for long tool life and extra durability. Up to 14 conventional drill sizes on one tool. Controlled drilling with Burr-free holes. Can drill materials up to 3/8" thick. Non-slip point - needs no center punch. No flexing of drill whilst drilling. Multi-flute design. Drills diameters from 1/8" to 1-3/8". Enlarges existing holes. Non-slip Shank.

Product Specifications

    • INCREMENTS1/16"
    • DESCRIPTIONStep Drill
    • MANUFACTURERS PART NUMBER274MC0006
    • SIZE3/4" - 1-3/8"
    • WIDTH INCHES3/4 to 1-3/8
    • TYPEStandard
    • MATERIALSteel
    • FINISHBright
    • BRANDITM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!