Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ITM 2-1/8" X 12-1/4" SDS-Max Concrete Core Deep Cutter

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

ITM 2-1/8" X 12-1/4" SDS-Max Concrete Core Deep Cutter

Item #: WBB655400

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 142.95
Product Information
Customer Review
Product Q&A
Accessories
ITM 2-1/8" X 12-1/4" SDS-Max Concrete Core Deep Cutter

The one piece core cutter is specially developed for the latest generation of powerful rotary hammers guarantees efficient drilling and superior life. Unique head design presents decisive advantages:

  • Accurate spot drilling
  • Fast penetration rate thanks to chisel-shaped carbide teeth additional raker teeth (3) to hollow out the entire core diameter, no chiseling out necessary
  • High volume flutes (4) for fast removal of dust and debris
  • Long life expectancy
  • Low weight, reduced vibration
  • One-piece design transfers hammer energy to tool without damping losses
  • Straight, circular holes with flat base
  • Significantly improved performance when drilling steel reinforcement

Product Specifications

    • DESCRIPTIONCore Bit
    • MANUFACTURERS PART NUMBER950CC7337
    • SHANK TYPESDS-MAX
    • COLORGrey
    • SIZE2-1/8"
    • LENGTH12-1/4"
    • WIDTH INCHES2-1/8
    • TYPEDeep Concrete
    • MATERIALCarbide / Steel
    • BRANDITM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!