Makita XDT11Z 18V LXT Lithium-Ion 1/4" Cordless Impact Driver (Tool-Only)

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Makita XDT11Z 18V LXT Lithium-Ion 1/4" Cordless Impact Driver (Tool-Only)

Item #: WB700188

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Makita XDT11Z 18V LXT Lithium-Ion 1/4" Cordless Impact Driver (Tool-Only)

The Makita 18V LXT® Lithium-Ion Cordless Impact Driver (model XDT11Z, tool only, battery sold separately) delivers power and speed in a compact size for a full range of driving and fastening tasks. It’s part of Makita’s expanding 18V Lithium-Ion series, the world’s largest cordless tool line-up powered by an 18V Lithium-Ion slide-style battery. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

Features:
  • Variable speed (0-2,900 RPM & 0-3,500 IPM) and 1,460 in.lbs. of torque for a wide range of fastening applications
  • 4-pole motor with innovative 4-brush design delivers increased RPM without decreasing torque
  • All metal gear housing for increased job site durability
  • Compact and ergonomic design at only 5-3/8" long
  • Weighs only 2.8 lbs. with battery (battery not included) for reduced operator fatigue
  • Convenient one-touch 1/4" hex chuck for quick bit changes
  • Rubberized soft grip provides increased comfort on the job
  • Built-in L.E.D. light with an independent on/off switch illuminates the work area
  • Features Extreme Protection Technology (XPT™) which is engineered to provide increased dust and water resistance in harsh job site conditions
  • Makita's proprietary hammer and anvil impact mechanism are manufactured using the best raw materials with the highest quality steel and unique heat hardening process for maximum fastening and driving power
  • Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating
  • Compatible with Makita 18V Lithium-Ion batteries with a Star symbol
  • 3-year limited warranty

Product Specifications

    • BATTERY TYPELithium-Ion (Not Included)
    • QTY BATTERIES INCLUDED0
    • VOLTAGE18
    • RATE OF IMPACT (BPM)3500
    • LENGTH3.5
    • STYLEBare Tool
    • HEIGHT8.25
    • BRANDMakita®
    • SPEED (RPM)0 - 2,900
    • NO OF BATTERIES INCLUDED0
    • DRIVE SIZE1/4
    • DESCRIPTIONBare Tool
    • MANUFACTURERS PART NUMBERXDT11Z
    • WEIGHT LBS2.5
    • WARRANTY3
    • KITBare tool
    • WIDTH INCHES5.4
    • TORQUE1,460 in-lbs
    • POWER SOURCE18V LXT® Lithium-Ion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed