Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Tool KTI-71782 Brass Hammer W/ Solid Brass Handle - 1-11/16 Lb.
See all 5 items in product family

K-Tool KTI-71782 Brass Hammer W/ Solid Brass Handle - 1-11/16 Lb.

Item #: WBB640974

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
Accessories
K-Tool KTI-71782 Brass Hammer W/ Solid Brass Handle - 1-11/16 Lb.

Non-sparking brass hammer prevents damage to delicate parts. Weight: 1-11/16 Lb. Head diameter: 1-1/16". Made in U.S.A.

Product Specifications

    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-71782
    • HANDLE MATERIALBrass
    • WEIGHT LBS.1-11/16
    • CONSTRUCTIONBrass
    • FACE DIAMETER INCHES1-1/16
    • TYPENon-Sparking

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!