Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Linesman Pliers

14 Results
Linesman Pliers

Linesman Pliers

CompareImageLengthStyleHandle StyleJaw SurfaceInsulatedWire CutterModel #Price
Knipex® High Leverage Lineman's Plier W/ Fish Tape Puller & Crimper
9-1/2
-
-
-
-
Yes
WBB3122079$69.95
Klein Tools® D213-9NE 9" High Leverage New England Style Linesman Plier W/ Side Cutters
9-3/8 in
New England
Plastic Dipped
Knurled
No
Yes
Ships Same Day
WBB2235544
$36.95
Stanley 84-113 8-3/4" Round Nose Basic Linesman Plier
8-3/4 in
Round Nose
Plastic Dipped
Knurled
No
Yes
Ships Same Day
WBB983599
$24.00
Tekton 9-5/16" Lineman's Plier
9-5/16 in
Standard
Vinyl Dipped
Knurled
No
Yes
Ships Same Day
WBB3788046
$30.95
KNIPEX® New England High Leverage Combo Linesman Pliers, 1000V Insulated 9-1/2" OAL
9-1/2 in
New England
Comfort Grip
Knurled
Yes
Yes
Ships Same Day
WBB1820551
$69.95
Jameson Tools 1000V Insulated Linesman Pliers, 9-1/2"
9-1/2 in
Linesman
Plastic Dipped
Knurled
Yes
-
WBB3081723$149.95
Williams® 9-1/2" Industrial Grade New England Linesman Plier
9-1/2
New England
Plastic Dipped
Diamond Serrated
No
Yes
WBB3191405$65.95
Williams® 7" Industrial Grade Electrician's Linesman Plier
7
Electrician
Plastic Dipped
Diamond Serrated
No
Yes
WBB3191392$41.95
Williams® 7" Industrial Grade Electrician's Linesman Plier with Safety Ring
7
Electrician
Plastic Dipped
Diamond Serrated
No
Yes
WBB3191391$52.95
Williams® 8-1/2" No Grip Industrial Grade Linesman Plier
8-1/2
Linesman
Steel
Diamond Serrated
No
Yes
WBB3191393$45.95
Showing 1-10 of 14 results