Take 15% off your entire order!

Offer applied at checkout

Proto J228G 7-25/32 Long Nose Plier

Proto J228G 7-25/32 Long Nose Plier

Item #: WBB320990

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$34.20 up to 38% OFF

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $26.95 ea.
  • Buy 2-5 $24.00 ea.
  • Buy 6+ $21.25 ea.

Quantity

Customers Also Viewed

Proto® Needle-Nose Pliers - Long 7-25/32"

  • Long handle for added leverage.
  • Diamond serrated jaws.
  • Plastisol grips for added comfort.


  • Product Specifications

    • BRANDProto®
    • MANUFACTURERS PART NUMBERJ228G
    • TYPELong Nose
    • STYLELong Handle
    • OVERALL LENGTH INCHES7-25/32
    • WIRE CUTTERNo
    • SPRING LOADEDNo
    • HANDLE STYLEPlastic Dipped
    • COUNTRY OF ORIGINUSA
    • JAW SURFACESerrated
    • INSULATEDNo
    • OVERALL LENGTH RANGE7 to 7-15/16"
    • MAX. JAW CAPACITY RANGE--
    • CABLE/WIRE SIZE--
    • JAW SHAPEStraight
    • JAW MATERIAL--
    • JAW LENGTH INCHES--
    • JAW THICKNESS INCHES7/16
    • MODEL--
    • SPECIFICATIONSASME B107.13
    • HANDLE TYPEPlastic Dipped
    • THROAT DEPTH INCHES--
    • JAW WIDTH INCHES--
    • HANDLE COLORRed
    • JAW CAPACITY INCHES--
    • JAW LENGTH--
    • BLADE MATERIAL--
    • HANDLE MATERIALPlastic
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Accessories

    Popular item in this category

    Proto J229-01G 5-9/16" Spring Loaded Long Nose Plier W/ Side Cutter

    Item #: B324133

    Not Yet Rated

    Ships same day.

    $29.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J228G 7-25/32 Long Nose Plier

    Proto J228G 7-25/32 Long Nose Plier

    Item #: WBB320990

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant