discount codeFree shipping over 300

Applied at checkout

Klein Tools® D232-8 8-1/2" End Cutting Plier

Klein Tools® D232-8 8-1/2" End Cutting Plier

Item #: WBB324980

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $1.26 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Klein Tools® 8" End-Cutting Pliers D232-8

Klein pliers feel right and work right. They are job-matched for every kindof work you do; designed and built to exceptional quality standards in a tradition that dates back to 1857.

Product Specifications

  • BRANDKlein Tools®
  • MANUFACTURERS PART NUMBERD232-8
  • TYPEEnd Cutting & Nippers
  • STYLEStandard
  • OVERALL LENGTH INCHES8-1/2
  • WIRE CUTTERYes
  • SPRING LOADEDNo
  • HANDLE STYLEPlastic Dipped
  • COUNTRY OF ORIGINUSA
  • JAW SURFACE--
  • INSULATEDNo
  • OVERALL LENGTH RANGE8 to 8-15/16"
  • MAX. JAW CAPACITY RANGE--
  • CABLE/WIRE SIZE--
  • JAW SHAPE--
  • JAW MATERIAL--
  • JAW LENGTH INCHES--
  • JAW THICKNESS INCHES1/2"
  • MODEL--
  • HANDLE TYPEPlastic Dipped
  • CUTTING LENGTH1 3/16"
  • THROAT DEPTH INCHES--
  • JAW WIDTH INCHES--
  • HANDLE COLORRed
  • JAW CAPACITY INCHES--
  • JAW LENGTH--
  • BLADE MATERIAL--
  • CUT TYPEW/out Bevel
  • HANDLE MATERIALPlastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Klein Tools® D232-8 8-1/2" End Cutting Plier

Klein Tools® D232-8 8-1/2" End Cutting Plier

Item #: WBB324980

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top