Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Locking Pliers & Hand Clamps

42 Results
Locking Pliers

Locking Pliers

CompareImageHandle MaterialHandle TypeJaw CapacityLengthNumber of PiecesWire CutterModel #Price
IRWIN VISE-GRIP® 902L3 5WR The Original™ 5" Locking Plier W/ Wire Cutter
Steel
Trigger Release
1-1/8 in
5 in
1
Yes
Ships Same Day
WBB753443
as low as

$18.75

Save $1.50 (7%)
IRWIN VISE-GRIP® 102L3 10R The Original™ 10" Straight Jaw Locking Plier
Steel
Trigger Release
1-5/8 in
10 in
1
No
Ships Same Day
WBB753411
as low as

$19.25

Save $1.50 (7%)
IRWIN VISE-GRIP® IRHT82583 6LN Fast Release™ 6" Long Nose Locking Plier
Plastic
Fast Release
2 in
6 in
1
Yes
Ships Same Day
WBB226052
as low as

$20.00

Save $1.50 (7%)
IRWIN VISE-GRIP® 1002L3 4WR The Original™ 4" Curved Jaw Locking Plier
Steel
Trigger Release
15/16 in
4 in
1
Yes
Ships Same Day
WBB753434
as low as

$17.25

Save $1.25 (7%)
IRWIN VISE-GRIP® 4935576 10CR The Original™ 10" Curved Jaw Locking Plier
Steel
Trigger Release
1-7/8 in
10 in
1
No
Ships Same Day
WBB226165
as low as

$22.25

Save $1.75 (7%)
Williams® 10" Straight Jaw Locking Plier
Steel
Lever, Pliers
-
10 in
1
No
WBB3191165$9.90
Williams® 7" Straight Jaw Locking Plier
Steel
Lever, Pliers
-
7 in
1
No
WBB3191164$9.10
Williams® 7" Curved Jaw with Wire Cutter Locking Plier
Steel
Lever, Pliers
-
7 in
1
Yes
WBB3191151$9.10
Williams® 5" Curved Jaw with Wire Cutter Locking Plier
Steel
Lever, Pliers
-
5 in
1
Yes
WBB3191150$6.60
IRWIN VISE-GRIP® 1502L3 9LN The Original™ 9" Long Nose Locking Plier
Steel
Trigger Release
2-7/8 in
9 in
1
Yes
Ships Same Day
WBB753404
as low as

$31.95

Save $2.00 (6%)
Showing 1-10 of 19 results
Locking C-Clamp Pliers

Locking C-Clamp Pliers

Locking Plier Sets

Locking Plier Sets

Sheet Metal, Pinch-Off & Welding Hand Clamps

Sheet Metal, Pinch-Off & Welding Hand Clamps

Mixed Plier Sets

Mixed Plier Sets