Circular Saw Blades
Brand
Diameter
TPI
Arbor Hole
Availability
Free Shipping
Special Price
For Use With
Type
Color
Price
Related Products
Makita® 5007F 7-1/4" Circular Saw Powerful 15.0 AMP motor delivers 5,800 RPM for proven performance and jobsite durability Lower guard design improves performance when making bevel and narrow cuts Large cutting capacity (2-3/8" at 90°, 1-3/4" at 45°) Two built-in L.E.D. lights illuminate the line of cut for increased accuracy Well balanced design for superior handling and performance Heavy gauge aluminum wraparound base engineered for improved durability and straighter cuts Built-in dust blower clears the line of cut for greater accuracy Technologically-advanced centrifugal fan ...
K 1 PACE high power battery cutter has the power and performance you expect from equivalent petrol-powered cutters. Equipped with X-Halt™ brake function for operational safety. Ergonomic and user-friendly with low vibrations, optimally balanced machine and zero CO₂ emissions during use. With built-in connectivity so you can easily monitor machine location, runtime, service intervals and receive wireless updates through FOTA (firmware over the air). Powered by Husqvarna PACE battery system with high power and fast charging for impressive productivity and a well-suited match with our ...
This saw optimizes line of sight with a left-side blade and rear handle for smooth, accurate cuts. An electronic brake helps stop the blade after releasing trigger to increase protection. Its brushless motor extends the life of the Tool. It's perfect for oriented strand board (OSB), plywood, hardwoods, dimensional lumber, and flooring. Long runtime and a durable, high-grade magnesium shoe add to the performance of this powerful cordless Tool. It is also Tool connect tag-ready, so you can easily track it by attaching a Tool connect tag (Tag sold separately).
Milwaukee M18 FUEL 7-1/4" Circular Saw is designed for the professional carpenter, remodeler, and general contractors who rely on high-performing and durable tools. Leveraging the latest in cordless technology, this saw offers class-leading performance, providing the power to complete more demanding applications and the cut speed to achieve greater productivity. The POWERSTATE™ Brushless Motor delivers 6,000 RPM, maintaining high speed under load, providing users the ability to complete their most demanding applications efficiently. The latest in REDLINK PLUS™ Electronics ensures maximum ...
Take on tough applications with our most powerful 20V MAX metal cutting circular saw . This 20V MAX XR® 7-1/4 in. Metal Cutting Circular Saw delivers up to 1,400 MWO of power to help maximize productivity on the job. This tool features Tool Connect+ capabilities for next-level visibility to utilization, asset management, tool location, and safety. With a lightweight design and integrated chip collector, this circular saw is part of our best performing line of 20V MAX power tools (battery and charger sold separately.) Features: Cuts up to 214 20-gauge steel studs and cuts up to 105 feet of ...