Multi Bit Screwdrivers
Availability
Brand
Length
Type
Height
Color
Price
Related Products
Milwaukee® 48-22-2604 4 Pc. Precision Screwdriver Set Milwaukee® Precision Screwdrivers feature an All-Metal Core for up to 4x strength. Precision machined tips provide secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tool on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection. Features: All metal cores: Up to 4X stronger ...
Features: Standard length for most applications Fits over long bolts and studs Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications Internal flanges provide soilid, twist-rsistant shaft anchor Premium chrome plated for smooth feel and corrosion resistance Meets or exceeds applicable ASME/ANSI specifications Handle end is color coded for easy identification Cushion-Grip handle allows for greater torque and comfort Tip-Ident® quickly identifies nut driver size
Milwaukee® Precision Screwdrivers feature an All-Metal Core for up to 4x strength. Precision machined tips provide secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tool on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection. Features: All metal cores: Up to 4X stronger Precision machined driving tips Longer shanks for ...
The Beta M213 screwdriver set comes in a soft thermoformed tray for organization in any standard tool cabinet drawer and provides quick visibility to missing tools. The 25-piece set includes: (6)1201E screwdrivers for slotted head screws 2.5x50, 3x75, 4x100, 5.5x125, 6.5x150, 8x200 mm; (1)1201EN screwdriver for slotted head screws, extra-short series of 4x30 mm, (4) 1202E screwdrivers for cross head Phillips screws PH0x60, PH1x80, PH2x100, PH3x150 mm, (1) 202EN screwdriver for cross head Phillips screws, extra-short series of PH1X30 mm; (12) 1207E/TX screwdrivers for Torx head screws, ... ...
Beta insulated tools are safe for use on electrical systems up to 1000 VAC (1500 VDC). The design meets EN 60900 specifications and each tool is subjected to the following stringent tests: handle resistance to slipping and flame propagations, and high voltage test (10000V). The driver has a narrow shank for a consistent width from the blade all the way up the shank, preventing interference between the shank and the sides of a threaded hole. The hand design molded for a comfort fit and the unique asymmetrical gripping inserts have been designed for maximum traction. The drive type is also ...