Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pro Series Screwdriver, Slotted Tip, 6" Long Blade, W/ Triangular Non-Slip Grip
See all 25 items in product family

Pro Series Screwdriver, Slotted Tip, 6" Long Blade, W/ Triangular Non-Slip Grip

Item #: WBB640275

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.10
Product Information
Customer Review
Product Q&A
Accessories
Pro Series Screwdriver, Slotted Tip, 6" Long Blade, W/ Triangular Non-Slip Grip

This high end screwdriver has comfortable soft triangular-grip handles. Blades are constructed of chrome vanadium steel. Marked with part number for ease of identification. Rugged, built for professional environments. Lifetime warranty.

Product Specifications

    • BRANDK-Tool International
    • MANUFACTURER PART NUMBERKTI-16206
    • BLADE LENGTH6
    • COLOR FINISHBlack
    • CONSTRUCTIONChrome Vanadium Steel
    • HANDLETri-Grip
    • TYPESlotted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!