Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Screwdriver, Slotted Tip, 3" Long Blade, W/ Black Plastic Handle
See all 25 items in product family

Screwdriver, Slotted Tip, 3" Long Blade, W/ Black Plastic Handle

Item #: WBB640278

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.84
Product Information
Customer Review
Product Q&A
Accessories
Screwdriver, Slotted Tip, 3" Long Blade, W/ Black Plastic Handle

High quality chrome vanadium blades with hex bolsters for wrench assist. Available individually or packaged in a set. Handles marked with part number identification. Lifetime warranty.

Product Specifications

    • BRANDK-Tool International
    • MANUFACTURER PART NUMBERKTI-19203
    • BLADE LENGTH3
    • COLOR FINISHBlack
    • CONSTRUCTIONChrome Vanadium Steel
    • HANDLEPlastic
    • TYPESlotted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!