Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Small Hand Scratch Brushes, WEILER 44167
See all 22 items in product family

Small Hand Scratch Brushes, WEILER 44167

Item #: WBB293310

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $9.58 ea.
2 $5.46 ea.
3+ $4.14 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Weiler Small Hand Scratchbrush, Wood Handle, Steel Bristles

Weiler Small Hand Scratchbrushes have a curved wood handle construction for long lasting durability. Bristles are stainless steel and in rows of 3 x 7. Ideal for use in small, hard to access areas.

Product Specifications

    • BRANDWeiler
    • UPC012382441678
    • WEIGHT LBS.0.03
    • WIRE MATERIALStainless Steel
    • BRISTLE ROWS3 X 7
    • HANDLE TYPECurved
    • HANDLE MATERIALWood
    • MANUFACTURER PART NUMBER44167
    • BLOCK LENGTH INCHES7-1/2
    • BRISTLE MATERIALStainless Steel
    • TRIM LENGTH INCHES1/2
    • BLOCK WIDTH INCHES1/2

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Item #:WBB293310

Your review: item was what was expected

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!