Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nylon Tube Brushes, WEILER 44111
See all 12 items in product family

Nylon Tube Brushes, WEILER 44111

Item #: WBB293018

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $10.02 ea.
2 $5.90 ea.
3+ $4.58 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
NN-48 1/2" NYLON TUBE BRUSH .010 3" BRUSH LE

Product Specifications

    • BRANDWeiler
    • DIAMETER INCHES1/2
    • UPC012382441111
    • WEIGHT LBS.0.03
    • WIRE MATERIALNylon
    • BRUSH LENGTH INCHES3
    • HANDLE MATERIALMetal
    • OVERALL LENGTH8-1/2
    • BRISTLE MATERIALNylon
    • BRISTLE DIA. INCHES0.0100
    • WIRE SIZE INCHES0.0100
    • HANDLE TYPELoop
    • STEM DIA. INCHES1/8
    • MANUFACTURER PART NUMBER44111

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!