PSA Discs
Grit
Brand
Material
Color
Price
United Abrasives - Sait 35238 PSA Disc 20" Dia. 60 Grit Aluminum Oxide - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
20 in
Grade
Medium
Grit
60
United Abrasives - Sait 35107 PSA Disc 6" Dia. 320 Grit Aluminum Oxide - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
6 in
Grade
Super Fine
Grit
320
Abrasive Material
Aluminum Oxide
Diameter
20 in
Grade
Extra Coarse
Grit
36
Superior Abrasives 11400 Coated PSA Disc Stick on 1-1/2" Aluminum Oxide Medium - Pkg Qty 100
Abrasive Material
Aluminum Oxide
Diameter
1-1/2 in
Grade
Medium
Grit
80
Grit
80
Abrasive Material
Aluminum Oxide
Diameter
12 in
Grade
Medium
Grit
80