Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 30011 Abrasive Quick Change 3" TR 36 Grit Zirconia - Pkg Qty 10
See all 4 items in product family

CGW Abrasives 30011 Abrasive Quick Change 3" TR 36 Grit Zirconia - Pkg Qty 10

Item #: WBB297173

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.20 each

Sold in packages of 10

Price: $32.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 30011 Abrasive Flap Disc 3" x Roll On 36 Grit Zirconia

  • Designed for reduced heat build-up and access into tight areas
  • Quick change discs combine grinding and finishing in one step
  • Applications: Deburring, Deflashing, Rust Removal, Snagging
  • Applicable Materials: Non-Ferrous Metals, Plastics, Woods
  • Used With: Right Angle Grinder/Sander

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALZirconia
    • GRIT36
    • GRADEExtra Coarse
    • DIAMETER INCHES3
    • CENTER HOLE DIAMETER INCHES--
    • THREAD SIZE--
    • ATTACHMENT TYPETS
    • MAX RPM18000
    • UPC655332300115
    • APPLICATIONDeburring, Deflashing, Rust Removal, Snagging
    • TOOL COMPATIBILITYRight Angle Grinders
    • USED WITHRight Angle Grinder/Sander
    • PACKAGE QUANTITY1
    • DISC TYPEQuick Change Disc
    • TYPET27
    • SUGGESTED USENon-Ferrous Metals, Wood, Plastics
    • MANUFACTURERS PART NUMBER30011

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!