PSA Discs
Brand
Type
Material
Color
Price
3M™ Stikit™ Gold Disc Roll 6" Dia. Aluminum Oxide P180 75 discs per roll - Pkg Qty 12
Abrasive Material
Aluminum Oxide
Diameter
6 in
Grade
Very Fine
Grit
P180
United Abrasives - Sait 35107 PSA Disc 6" Dia. 320 Grit Aluminum Oxide - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
6 in
Grade
Super Fine
Grit
320
Superior Abrasives 11400 Coated PSA Disc Stick on 1-1/2" Aluminum Oxide Medium - Pkg Qty 100
Abrasive Material
Aluminum Oxide
Diameter
1-1/2 in
Grade
Medium
Grit
80
Grit
80
United Abrasives - Sait 35132 PSA Disc 8" Dia. 220 Grit Aluminum Oxide - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
8 in
Grade
Very Fine
Grit
220
3M™ Stikit™ Gold Paper Disc Roll 216U 6" X NH Aluminum Oxide P320 175 discs per roll - Pkg Qty 6
Abrasive Material
Aluminum Oxide
Diameter
6 in
Grade
Very Fine
Grit
P320