Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch-Brite™ Roloc™ Disc RD-ZB 2" x 5/8" Ceramic 80 Grit - Pkg Qty 10

3M™ Scotch-Brite™ Roloc™ Disc RD-ZB 2" x 5/8" Ceramic 80 Grit - Pkg Qty 10

Item #: WBB298337

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.70 each

Sold in packages of 10

Price: $77.00
Product Information
Customer Review
Product Q&A
3M™ Scotch-Brite™ Roloc™ Disc RD-ZB 2" x 5/8" Ceramic 80 Grit

These fast-running discs combine superior cutting action with the 3M™ Roloc™ quick change attachment system to help you efficiently clean, strip, deburr, blend, finish, polish, scratch, and remove rust and coatings without damaging the base material. Under normal use, bristles remain safely in place and can achieve the desired finish using light pressure. Scotch-Brite™ Roloc™ Bristle Discs work well on steel, aluminum and a variety of other metals, in general maintenance, as well as automotive and engine rebuilding applications. 3M™ Ceramic Abrasive Grain is a ceramic mineral manufactured using our proprietary process to enhance toughness and hardness of the grain. For increased performance, Scotch-Brite™ Bristle Discs feature aluminum oxide blended with ceramic abrasive grain for one of the hardest, longest-lasting minerals available. Perfect for moderate to heavy stock removal, ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. 3M™ Ceramic Abrasive Grain surpasses aluminum oxide abrasives in cut-rate, durability, and makes an excellent choice for industrial grinding and finishing applications. Scotch-Brite™ abrasives are unique surface conditioning products with abrasives incorporated into non-woven fiber matrix. Combining abrasives and non-woven material creates an abrasive system that gives you consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.

Applications are Adhesive Removal, Blending, Blending Corners, Cleaning, Coating Removal, Deburring, Finishing, Paint Stripping, Polishing, Prepping Metal Prior to Paint, Rust Removal, Sealant Removal, Weld Cleaning.

Industries Include Aerospace, General Industrial, Marine, Metalworking, Transportation & Heavy Equipment.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • TRADEMARKScotch-Brite™
    • ABRASIVE MATERIALCeramic Grain
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES2
    • CENTER HOLE DIAMETER INCHES5/8
    • MAX RPM25000
    • COLORYellow
    • SERIESRD-ZB
    • MANUFACTURER ID61500132172
    • UPC00048011187327
    • APPLICATIONAdhesive Removal, Blending, Deburring, Finishing, Paint Stripping, Polishing
    • TOOL COMPATIBILITYDisc Sanders
    • MANUFACTURERS PART NUMBER61500132172

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed