Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 54015 Abrasive Flap Disc 4-1/2" x 5/8 - 11" 80 Grit Zirconia - Pkg Qty 10
See all 1,017 items in product family

CGW Abrasives 54015 Abrasive Flap Disc 4-1/2" x 5/8 - 11" 80 Grit Zirconia - Pkg Qty 10

Item #: WBB295813

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.74 each

Sold in packages of 10

Price: $47.40
Product Information
Customer Review
Product Q&A
CGW Abrasives 54015 Abrasive Flap Disc 4-1/2" x 5/8 - 11" 80 Grit Zirconia

  • Extra wide material width for extra long life
  • This creates extra spacing to allow Zirconia to break down without excess heat
  • Special flap design provides cushion like impact making stock removal easier to contro
  • Applications: Deburring, Deflashing, Rust Removal, Snagging
  • Applicable Materials: High Temperature Alloys, Stainless Steel, Heat Treated Steel, High Tensile Non-Ferrous Metals
  • Used With: Right Angle Grinder/Sander

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALZirconia
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES4-1/2
    • CENTER HOLE DIAMETER INCHES5/8-11
    • THREAD SIZE5/8 - 11
    • MAXIMUM RPM13,300
    • WHEEL TYPET27
    • UPC655332540153
    • APPLICATIONDeburring, Deflashing, Rust Removal, Snagging
    • SUGGESTED USEHigh Temperature Alloys, Stainless Steel, High Tensile Non-Ferrous Metals
    • PACKAGE QUANTITY1
    • USED WITHRight Angle Grinder/Sander
    • MANUFACTURERS PART NUMBER54015
    • WEIGHT LBS0.29

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!