Fiber Discs
Brand
Diameter
Length
Color
Price
United Abrasives - Sait 52893 3A Fiber Disc 4-1/2" x 7/8" 80 Grit Aluminum Oxide - Pkg Qty 100
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Grit
80
Center Hole Diameter
7/8 in
3M Fibre Disc 787C, 36+, 4-1/2" x 7/8 in, Die 450E, 25 per inner, 100 Per Case - Pkg Qty 100
Diameter
4-1/2 in
Abrasive Material
Ceramic Grain
Grit
36
Center Hole Diameter
7/8 in
3M Roloc Fibre Disc 782C, 80+, TR, 4 in, Die R400BB, 25 per inner, 100 Per Case - Pkg Qty 100
Diameter
4 in
Abrasive Material
Ceramic Grain
Grit
80
Max RPM
12000 rpm
United Abrasives - Sait 52436 AO Fiber Disc 4-1/2" x 7/8" 36 Grit Aluminum Oxide - Pkg Qty 100
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Grit
36
Center Hole Diameter
7/8 in
3M Flap Disc 769F, 05917, T29, 5" x 7/8 in, 60+ YF-weight, 10 Per Case - Pkg Qty 10
Diameter
5 in
Abrasive Material
Zirconia
Grit
60
Center Hole Diameter
7/8 in
United Abrasives - Sait 69336 AZ-X Fiber Disc 5" x 7/8" 36 Grit Zirconium - Pkg Qty 100
Diameter
5 in
Abrasive Material
Zirconium
Grit
36
Center Hole Diameter
7/8 in