Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Stikit™ Cloth Disc Roll 202DZ 5" X NH Aluminum Oxide 80 100 discs per roll - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 328 items in product family

3M™ Stikit™ Cloth Disc Roll 202DZ 5" X NH Aluminum Oxide 80 100 discs per roll - Pkg Qty 4

Item #: WBB1903489

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$55.95 each

Sold in packages of 4

Price: $223.80
Product Information
Customer Review
Product Q&A
Accessories
3M™ Stikit™ Cloth Disc Roll 202DZ 5" X NH Aluminum Oxide 80 100 discs per roll

3M™ Stikit™ Cloth Disc Roll 202DZ offers the convenience of a Stikit™ attachment combined with the durability of aluminum oxide on a flexible cloth backing, along with static resistant coating and other anti-loading features for applications where dust is a concern.

Our 3M Stikit Cloth Disc rolls offer quick access to a disc and eliminates disc liners. The light-weight cloth backing offers both the flexibility and durability required for sanding a variety of contours while protecting against premature wear. Versatile aluminum oxide and a load-resistant and static resistant open coat are well-suited for many different woodworking and paint prep applications. A durable resin bond resists deterioration from heat, extending the life of the disc. The 3M Stikit system eliminates the time-consuming task of applying adhesive to the disc backing. These high-quality, coated abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so that attaching them to your disc pad is as simple as pressing on a sticker. And because the adhesive is pressure sensitive, the disc can be peeled off of the disc pad just as easily, leaving a clean surface for your next disc. A Stikit disc must be pressed onto a Stikit backup pad (also called a disc pad and sold separately) that is attached to a disc sander, random orbital sander, or stationary disc sander. We chose aluminum oxide abrasive, which is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Loading occurs when wood or paint dust clogs the surface of the disc and the abrasive points, rendering the disc ineffective. Open coat construction means the abrasive grains are spaced slightly apart so that dust and debris have an outlet rather than loading the disc. Additionally, the open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade. The static resistant coating also helps prevent dust from clinging to the disc and workspace.

Applications are AOEM Finish Prep/Repair, Coating Removal, Defect Repair/Leveling, Finishing, Orbital Sanding, Prepping Metal Prior to Paint, Sealant Removal.

Industries Include Metal Fabrication.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES5
    • MAX RPM--
    • BACKING MATERIALCloth
    • BACKING WEIGHTJ Weight
    • COAT TYPEOpen
    • COLORBrown
    • SERIES202DZ
    • MANUFACTURER ID60440211153
    • UPC00051111611357
    • APPLICATIONPrepping Metal Prior To Paint, Sealant Removal, Varnish Stripping
    • TOOL COMPATIBILITYRandom Orbital Sanders
    • DISC TYPEPSA Disc
    • MANUFACTURERS PART NUMBER60440211153
    • TRADEMARK NAME 2Stikit™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed