Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 53002 Abrasive Flap Disc 6" x 7/8" 40 Grit Zirconia - Pkg Qty 10
See all 1,017 items in product family

CGW Abrasives 53002 Abrasive Flap Disc 6" x 7/8" 40 Grit Zirconia - Pkg Qty 10

Item #: WBB293968

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.80 each

Sold in packages of 10

Price: $48.00
Product Information
Customer Review
Product Q&A
CGW Abrasives 53002 Abrasive Flap Disc 6" x 7/8" 40 Grit Zirconia

  • Premium 100% Zirconia offers maximum cutting capacity, strong edge stability, cool cutting with light pressure and long life
  • Recommended for aggressive use and heavy duty applications
  • Excellent on carbon and stainless stee
  • Applications: Deburring, Deflashing, Rust Removal, Snagging
  • Applicable Materials: Non-Ferrous Metals, Woods, Plastics
  • Used With: Right Angle Grinder/Sander

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALZirconia
    • GRIT40
    • GRADECoarse
    • DIAMETER INCHES6
    • CENTER HOLE DIAMETER INCHES7/8
    • MAXIMUM RPM10,200
    • WHEEL TYPET27
    • UPC655332530024
    • APPLICATIONDeburring, Deflashing, Rust Removal, Snagging
    • SUGGESTED USENon-Ferrous Metals, Wood, Plastics
    • PACKAGE QUANTITY1
    • USED WITHRight Angle Grinder/Sander
    • MANUFACTURERS PART NUMBER53002

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!