Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dynabrade® 82467 PSA Disc 5" Dia. 100 Grit Aluminum Oxide - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 165 items in product family

Dynabrade® 82467 PSA Disc 5" Dia. 100 Grit Aluminum Oxide - Pkg Qty 100

Item #: WBB2266261

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.68 each

Sold in packages of 100

Price: $68.00
Product Information
Customer Review
Product Q&A
Dynabrade® 82467 PSA Disc 5" Dia. 100 Grit Aluminum Oxide

Fast cut and consistent finish through high performace P-graded Aluminum oxide abrasive. Extra smooth finishes and consistently longer life than paper backed discs. Provides resistance to loading, extending productive life.

Product Specifications

    • BRANDDynabrade®
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT100
    • GRADEFine
    • DIAMETER INCHES5
    • BACKING MATERIALFilm
    • TOOL COMPATIBILITYOrbital Sanders
    • DISC TYPEPSA Disc
    • MANUFACTURER PART NUMBER82467

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!