Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 39722 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 1,022 items in product family

CGW Abrasives 39722 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

Item #: WBB561657

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$4.82 each

Sold in packages of 10

Price: $48.20
Product Information
Customer Review
Product Q&A
CGW Abrasives 39722 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia

Trimmable disc backing easily trims down to expose flaps for extended working life.

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALZirconia
    • GRIT40
    • GRADECoarse
    • DIAMETER INCHES4-1/2
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM13300
    • UPC655332397221
    • MANUFACTURERS PART NUMBER39722
    • PACKAGE QUANTITY1

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Camel Grinding Wheels

Your review: Excellent value! I like these flap disc better than grinding wheels. And I like the price. Beats all others in price for a trimmable flap disc.

Is this review helpful?

Camel Grinding Wheels

Your review: Very high quality flap disc. I've been trying differant ones and this one compares to the "Walter" brand very closely but is almost half the price. Excellent!!!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!