3M™ Roloc™ Disc 777F 1-1/2" Diameter TR Ceramic P120 Grit - Pkg Qty 500

Rollover image to zoom in

Click image to enlarge

See all 204 items in product family

3M™ Roloc™ Disc 777F 1-1/2" Diameter TR Ceramic P120 Grit - Pkg Qty 500

Item #: WBB296914

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.54 each

Sold in packages of 500

Price: $270.00
Product Information
Customer Review
Product Q&A
Accessories
3M™ Roloc™ Disc 777F 1-1/2" Diameter TR Ceramic P120 Grit

3M™ Roloc™ Disc 777F is resin-bonded to withstand high heat and pressure. A grinding aid on the 777F disc reduces grinding temperatures to protect heat-sensitive alloys such as stainless steel and nickel alloys. 3M™ Ceramic Abrasive Grain is a ceramic mineral designed to enhance toughness and hardness of the grain. For increased performance, 3M™ Roloc™ Disc 777F products feature aluminum oxide mineral blended with 3M™ Ceramic Abrasive Grain which is one of the hardest, longest-lasting minerals available. Perfect for moderate to heavy stock removal, ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Ceramic aluminum oxide blends surpass aluminum oxide abrasives in cut-rate and durability making them an excellent choice for difficult grinding applications. 3M™ Roloc™ Disc 777F is available for use with the following Roloc attachment systems: TSM, TR, TP and TS. Please select discs with the attachment design made for your system.

Applications are Blending, Deburring, Edge Beveling, Flat Areas, Grinding, Weld Removal & Finishing Metal Fabrication.

Industries Include Metal Fabrication.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • TRADEMARKRoloc™
    • ABRASIVE MATERIALCeramic Grain
    • GRITP120
    • GRADEFine
    • DIAMETER INCHES1-1/2
    • ATTACHMENT TYPETR
    • MAX RPM30000
    • BACKING MATERIALPolyester
    • BACKING WEIGHTYF Weight
    • COAT TYPEClosed
    • COLORWhite
    • SERIES777F
    • MANUFACTURER ID60650016789
    • UPC00051144805112
    • APPLICATIONBlending, Deburring, Edge Beveling, Grinding, Weld Removal, Finishing
    • TOOL COMPATIBILITYDisc Sanders
    • DISC TYPEQuick Change Disc
    • MANUFACTURERS PART NUMBER60650016789

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed