Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Fiber Discs

106 Results

Availability

Free Shipping

Special Price

Grit

View All Grit
View All Diameter
View All Color
106 Results
Compare
BESTSELLER
1
1
$136.00
Sold in packages of 100 / $1.36 ea
Ships within 1 Business Day

Diameter

4-1/2 in

Abrasive Material

Aluminum Oxide

Grit

80

Center Hole Diameter

7/8 in

Compare
1
1
$403.00
Sold in packages of 100 / $4.03 ea
Ships in 2 Business Days

Diameter

4-1/2 in

Abrasive Material

Ceramic Grain

Grit

36

Center Hole Diameter

7/8 in

Compare
1
1
$291.00
Sold in packages of 100 / $2.91 ea
Ships in 2 Business Days

Diameter

4 in

Abrasive Material

Ceramic Grain

Grit

80

Max RPM

12000 rpm

Compare
1
1
$192.00
Sold in packages of 100 / $1.92 ea
Ships within 1 Business Day

Diameter

5 in

Abrasive Material

Zirconium

Grit

36

Center Hole Diameter

7/8 in

Compare
Clearance
1
1
$8.00was $10.60
Save $2.60 (25%)
Sold in packages of 10 / $0.80 ea
Ships within 1 Business Day

Diameter

4 in

Abrasive Material

Aluminum Oxide

Grit

100

Center Hole Diameter

5/8 in

Compare
1
1
$354.00
Sold in packages of 200 / $1.77 ea
Ships in 2 Business Days

Diameter

2 in

Abrasive Material

Ceramic Grain

Grit

120

Max RPM

20000 rpm