Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Burrs

641 Results

Availability

Brand

Type

View All Type

Length

View All Length
641 Results
Compare
BESTSELLER
1
1
$109.95
Ships in 7 Business Days

Cut Type

Diamond Cut

Material

Plastic

Shank Diameter

1/8 in

Head Shape

Assorted

Compare
1
1
$23.25
Ships in 7 Business Days

Cut Type

Double Cut

Diameter

1/4 in

Length of Cut

5/8 in

Shank Diameter

1/4 in

Compare
1
1
$25.95
Ships in 7 Business Days

Cut Type

Double Cut

Diameter

1/2 in

Length of Cut

1 in

Shank Diameter

1/4 in

Compare
1
1
$11.50
Ships in 7 Business Days

Cut Type

Double Cut

Diameter

1/8 in

Length of Cut

9/16 in

Shank Diameter

1/8 in

Compare
1
1
$6.20
Ships in 7 Business Days

Cut Type

Double Cut

Diameter

1/8 in

Length of Cut

9/16 in

Shank Diameter

1/8 in

Compare
1
1
$83.95
Ships in 3 Business Days

Cut Type

Double Cut

Diameter

1 in

Material

Brazed

Length of Cut

1 in