Burrs
Material
Color
Price
Cut Type
Diamond Cut
Material
Plastic
Shank Diameter
1/8 in
Head Shape
Assorted
Global Industrial Radius Cylindrical Bur, Double Cut, 6-3/4"L x 1/4" Shank Dia., 5/8" Len of Cut
Cut Type
Double Cut
Diameter
1/4 in
Length of Cut
5/8 in
Shank Diameter
1/4 in
Cut Type
Double Cut
Diameter
1 in
Material
Brazed
Length of Cut
1 in
Global Industrial Cylindrical Endcut Bur, Double Cut, 3"L x 1/8" Shank Dia., 1/8" Cut Dia.
Cut Type
Double Cut
Diameter
1/8 in
Length of Cut
9/16 in
Shank Diameter
1/8 in
Cut Type
Double Cut
Material
Plastic
Shank Diameter
1/8 in
Head Shape
Assorted
Global Industrial Bur Box, Double Cut, PowerT, SA1, SA3, SC1, SC3, SD1, SD3, SF1, SF3, Set of 8
Cut Type
Double Cut
Material
Plastic
Shank Diameter
1/4 in
Head Shape
Assorted