Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 41032 Flap Wheel 1-1/2" x 1/4" x 1/3" 180 Grit Aluminum Oxide - Pkg Qty 10
See all 441 items in product family

CGW Abrasives 41032 Flap Wheel 1-1/2" x 1/4" x 1/3" 180 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB294481

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.89 each

Sold in packages of 10

Price: $18.90
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 41032 Flap Wheel 1-1/2" x 1/4" x 1/3" 180 Grit Aluminum Oxide

  • Consistent cutting action
  • Excellent for working in small, difficult to reach places
  • Maximum performance and long life
  • Applicable Materials: Fine finish of all materials
  • Used With: Right Angle Grinders

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT180
    • GRADEVery Fine
    • DIAMETER INCHES1-1/2
    • WIDTH INCHES1/2
    • MAXIMUM RPM25,000
    • UPC655332410326
    • SUGGESTED USEFine Finish of All Materials
    • PACKAGE QUANTITY10 ea/box, price per box
    • USED WITHRight Angle Grinders
    • MANUFACTURERS PART NUMBER41032
    • STEM DIA. INCHES1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!