Flap Wheels
Grade
Diameter
Color
Price
United Abrasives - Sait 70099 2A Flap Wheel 3" x 1" x 1/4" 40 Grit Aluminum Oxide - Pkg Qty 10
Diameter
3 in
Abrasive Material
Aluminum Oxide
Grade
Coarse
Max RPM
15000 rpm
CGW Abrasives 39921 Flap Wheel 1-1/2" x 1/4" x 1" 60 Grit Aluminum Oxide - Pkg Qty 10
Diameter
1-1/2 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Max RPM
25000 rpm
United Abrasives - Sait 70112 2A Flap Wheel 3" x 2" x 1/4" 80 Grit Aluminum Oxide - Pkg Qty 10
Diameter
3 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Max RPM
15000 rpm
3M™ Scotch-Brite™ Match and Finish High Strength Flap Brush 4-1/2" x 4" x 5/8-11 Med
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Max RPM
3500 rpm
3M™ Scotch-Brite™ Match and Finish Flap Brush 4-1/2" x 4" x 5/8-11 MED Silicon Carbide
Diameter
4-1/2 in
Abrasive Material
Silicon Carbide
Grade
Medium
Max RPM
3500 rpm
Superior Abrasives 10470 Duplex Wheel 1/4" Mandrel 3" Aluminum Oxide Medium - Pkg Qty 5
Diameter
3 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Max RPM
8600 rpm