Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 59205 Ez Strip Wheels, Non-Woven 4.5" Extra Course Silicon Carbide - Pkg Qty 10
See all 323 items in product family

CGW Abrasives 59205 Ez Strip Wheels, Non-Woven 4.5" Extra Course Silicon Carbide - Pkg Qty 10

Item #: WBB294568

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.30 each

Sold in packages of 10

Price: $83.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 59205 Ez Strip Wheels, Non-Woven 4.5" Extra Course Silicon Carbide

  • Red EZ strip wheels are more rigid for faster working on angled and irregular surfaces
  • Applications: Cleans Welds, Other Clogging Materials, Removal of: Rust, Scaling, Oxidation, Paints
  • Applicable Materials: Aluminum, Non-Ferrous Metals, Stainless Steel, Steel, Stone, Titanium, Wood, Fibre Glass
  • Used With: Right Angle Grinder

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALSilicon Carbide
    • GRITExtra Course
    • GRADEExtra Course
    • DIAMETER INCHES4-1/2
    • LENGTH INCHESRight Angle Grinder
    • CENTER HOLE DIAMETER INCHES5/8-11
    • THREAD SIZE5/8 in - 11
    • ATTACHMENT TYPEAluminum, Non-Ferrous Metals, Stainless Steel, Steel, Stone, Titanium, Wood, Fib
    • MAX RPM11000
    • MAXIMUM RPM11000
    • COLORRed
    • APPLICATIONCleans Welds, Other Clogging Materials, Removal of: Rust, Scaling, Oxidation, Pa
    • USED WITHRight Angle Grinder
    • ARBOR THREAD5/8 in - 11
    • SUGGESTED USERed
    • ARBOR SIZE5/8" - 11
    • MANUFACTURERS PART NUMBER59205

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed