Superior Abrasives 42809 Satin Finishing Star Eyelet 2" Aluminum Oxide Very Fine - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Superior Abrasives 42809 Satin Finishing Star Eyelet 2" Aluminum Oxide Very Fine - Pkg Qty 50

Item #: WBB2265507

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $158.50 Save up to 22%
$2.47 each

Sold in packages of 50

Price: $123.50
Product Information
Customer Review
Product Q&A
Accessories
Superior Abrasives 42809 Satin Finishing Star Eyelet 2" Aluminum Oxide Very Fine

Surface Conditioning Satin Finishing Star
  • Aluminum Oxide
  • 2" Diameter
  • High Strength
  • 1/4-20 Eyelet Attachment Type
  • 2-Ply
  • Very Fine Grit


Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSuperior Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRADEVery Fine
    • DIAMETER INCHES2
    • CENTER HOLE DIAMETER INCHES1/4-20
    • ATTACHMENT TYPEEyelet
    • MAXIMUM RPM12000
    • COLORMaroon
    • UPC74257742809
    • TOOL COMPATIBILITYStraight Die Grinders
    • PRODUCT TYPESatin Rolls, Satin Specialties, Buffing Discs, and Buffing Specialties
    • PACKAGE QUANTITY50
    • MANUFACTURERS PART NUMBER42809

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!