Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Superior Abrasives 46050 Duplex Wheel 1/4" Mandrel 1" Aluminum Oxide Medium - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 294 items in product family

Superior Abrasives 46050 Duplex Wheel 1/4" Mandrel 1" Aluminum Oxide Medium - Pkg Qty 5

Item #: WBB2265534

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.00 Save up to 21%
$6.20 each

Sold in packages of 5

Price: $31.00
Product Information
Customer Review
Product Q&A
Accessories
Superior Abrasives 46050 Duplex Wheel 1/4" Mandrel 1" Aluminum Oxide Medium

Surface Conditioning Mounted Duplex Wheel
  • Aluminum Oxide
  • 1" Diameter
  • 1" Wide with a 1/4" Mandrel
  • Heavy Duty
  • 80 Grit


Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSuperior Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES1
    • WIDTH INCHES1
    • ATTACHMENT TYPEMandrel
    • MAXIMUM RPM15000
    • COLORMaroon
    • UPC74257746050
    • TOOL COMPATIBILITYRight Angle Sanders, Straight Die Grinders
    • PRODUCT TYPENon-woven Flap Wheels
    • PACKAGE QUANTITY5
    • MANUFACTURERS PART NUMBER46050
    • STEM DIA. INCHES1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!