Aluminum Oxide
Grade
Width
Length
Color
Price
Dynabrade® Cloth Mesh Belt 90282 3-1/2" 15-1/2" Medium Aluminum Oxide - Pkg Qty 10
Width
3-1/2 in
Grade
Medium
Length
15-1/2 in
Abrasive Material
Aluminum Oxide
United Abrasives - Sait 60511 Sanding Belt 1A-X 2" x 48" 100 Grit Aluminum Oxide - Pkg Qty 10
Width
2 in
Grit
100
Grade
Fine
Length
48 in
Width
1/2 in
Grade
Medium
Length
12 in
Abrasive Material
Aluminum Oxide
United Abrasives - Sait 57903 Sanding Belt 1A-X 4" x 24" 50 Grit Aluminum Oxide - Pkg Qty 10
Width
4 in
Grit
50
Grade
Coarse
Length
24 in
Width
52 in
Grit
80
Grade
Medium
Length
75 in
3M™ Scotch-Brite™ Durable Flex Belt 1/4" X 24" Aluminum Oxide CRS Grit - Pkg Qty 20
Width
1/4 in
Grade
Coarse
Length
24 in
Abrasive Material
Aluminum Oxide