Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 34430 Az Cool Blue Surface Grinding Wheels 12" 46 Grit Aluminum Oxide - Pkg Qty 2
See all 292 items in product family

CGW Abrasives 34430 Az Cool Blue Surface Grinding Wheels 12" 46 Grit Aluminum Oxide - Pkg Qty 2

Item #: WBB297412

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $271.90 Save up to 35%
$87.95 each

Sold in packages of 2

Price: $175.90
Product Information
Customer Review
Product Q&A
CGW Abrasives 34430 Az Cool Blue Surface Grinding Wheels 12" 46 Grit Aluminum Oxide

  • Offer a friable grain and cooler bond
  • Excellent on materials 55RC and above but can also be used on general purpose tool steel
  • Bond allows free cutting action while pulling heat away from the part and into the matrix of the whee
  • Applications: Cool Cutting
  • Applicable Materials: Heavy Stainless Steel

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALPremium Blue Aluminum Oxide
    • GRIT46
    • GRADECoarse
    • DIAMETER INCHES12
    • CENTER HOLE DIAMETER INCHES5
    • MAX RPM2190
    • WHEEL TYPEType 5
    • UPC655332344300
    • APPLICATIONCool Cutting
    • SUGGESTED USEHeavy Stainless Steel
    • PACKAGE QUANTITY2
    • MANUFACTURERS PART NUMBER34430

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed