Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 59020 Ruby Surface Grinding Wheels, R/2-7 1/2 x 1/2 12" 46 Grit Aluminum Oxide
See all 248 items in product family

CGW Abrasives 59020 Ruby Surface Grinding Wheels, R/2-7 1/2 x 1/2 12" 46 Grit Aluminum Oxide

Item #: WBB295181

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 132.95
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 59020 Ruby Surface Grinding Wheels, R/2-7 1/2 x 1/2 12" 46 Grit Aluminum Oxide

  • Used when a good cutting action is needed on all steels
  • Applications: Grinding
  • Applicable Materials: Steels with high levels of chromium

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALRuby Aluminum Oxide
    • GRIT46
    • GRADECoarse
    • DIAMETER INCHES12
    • CENTER HOLE DIAMETER INCHES5
    • MAX RPM2190
    • APPLICATIONGrinding
    • SUGGESTED USESteels With High Levels Of Chromium
    • MANUFACTURERS PART NUMBER59020

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed