CGW Abrasives 35625 Depressed Center Wheel 4-1/2" x 1/4" x 5/8 - 11 T27 24 Grit Zirconia Alum. Oxide - Pkg Qty 10
See all 590 items in product family

CGW Abrasives 35625 Depressed Center Wheel 4-1/2" x 1/4" x 5/8 - 11 T27 24 Grit Zirconia Alum. Oxide - Pkg Qty 10

Item #: WBB295167

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.73 each

Sold in packages of 10

Price: $47.30
Product Information
Customer Review
Product Q&A
CGW Abrasives 35625 Depressed Center Wheel 4-1/2" x 1/4" x 5/8 - 11 T27 24 Grit Zirconia Alum. Oxide

  • Cuts faster, smoother and provides longer life
  • Zirconia grain provides high performance grinding and very long life
  • Applications: Grinding
  • Applicable Materials: Cast Iron, Iron, Stainless Steel, Steel
  • Used With: Air & Electric Grinders

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALZirconia Aluminum Oxide
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES4-1/2
    • CENTER HOLE DIAMETER INCHES5/8-11
    • THREAD SIZE5/8-11 INT
    • MAX RPM13300
    • WHEEL TYPEType 27
    • UPC655332356259
    • APPLICATIONGrinding
    • TOOL COMPATIBILITYAir & Electric Grinders
    • SUGGESTED USECast Iron, Iron, Stainless Steel, Steel
    • THICKNESS INCHES DECIMALS.25
    • MANUFACTURERS PART NUMBER35625
    • WEIGHT LBS0.47
    • THICKNESS INCHES FRACTIONS1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed